Shop SPLENDA
See all product information
Create Account
Splenda, 100 Items per Pack, 1 g, PK100
- Mfr # SNH200025CT
- Zoro # G925075418
product price:Â
$
84.15
/pk of 100, $0.84/ea
Key Features
Items per Pack
100
Product Type
Artificial Sweetener
Container Type
Packet
Item Size
1 g
Packs per Case
1,200
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SNH200025CT
- Zoro #
- G925075418
- UPC #
- 01.07228E+13
- Country of Origin
- United States
- Item
- Splenda
- Items per Pack
- 100
- Product Type
- Artificial Sweetener
- Container Type
- Packet
- Packs per Case
- 1,200
- Flavor/Variety
- Sweetener
Dimensions
- Item Size
- 1 g
Description
Splenda, Product Type Artificial Sweetener, Packs per Case 1,200, Flavor/Variety Sweetener, Items per Pack 100, Item Size 1 g, Container Type Packet, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.