This item is Discontinued.

Spm Handheld Probe, For Use With 4PJV6 TRA73

Handheld Probe, For Use With 4PJV6 (Discontinued)

  • Mfr # TRA73
  • Zoro # G2042467
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TRA73
Zoro #
G2042467
UPC #
-
Country of Origin
Sweden

Details

Item
Handheld Probe
Function
Replaces Internal Probe in 4PJV6 with External Probe
Frequency Range (Hz)
32 K
For Use With
4PJV6
Construction
Stainless Steel Probe with Hard Rubber Handle and 5 Foot PVC Cable and Connector
Features
Replaces Internal Probe in 4PJV6 with External Probe
Accessory Type
Handheld Probe
Product Type
Handheld Probe

Description

Handheld Probe, Product Type Handheld Probe, Compatible with Manufacturer Model Number 4PJV6, Includes -, Features Replaces Internal Probe in 4PJV6 with External Probe, Pull Force -

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.