Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cdst-9 5/8"Swt 20FTCap

  • Mfr # 940089

  • Zoro # G8908151


product price: $1,137.99
/ea
Free Shipping & Returns

Key Features

Features
Inlet Pressure Tap, Straight Through Configuration
Material
Brass
Valve Type
CDST
Connection Type
ODF
Connection Size
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
940089
Zoro #
G8908151
UPC #
00694776812235
Country of Origin
United States

Dimensions

Connection Size
5/8 in
Cable Length
20 ft

Details

Item
Cdst-9 5/8"Swt 20FTCap
Features
Inlet Pressure Tap, Straight Through Configuration
Material
Brass
Valve Type
CDST
Connection Type
ODF

Description

Cdst-9 5/8 In.Swt 20FTCap

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.