Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hpc-307-S-Hh 7/8"Odf Bi-Flow

  • Mfr # 401373

  • Zoro # G8908982


product price: $140.99
/ea
Free Shipping & Returns

Key Features

Length
11.02 in
Diameter
3 in
Connection Type
ODF Solder
Connection Size
7/8 in
Capacity
8 to 20 ton
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
401373
Zoro #
G8908982
UPC #
00687472983354
Country of Origin
United States

Dimensions

Length
11.02 in
Diameter
3 in
Connection Size
7/8 in

Details

Item
Hpc-307-S-Hh 7/8"Odf Bi-Flow
Connection Type
ODF Solder
Capacity
8 to 20 ton
Desiccant Volume
30 cu in
Refrigerant
R-410A
Filter Area
53 sq in

Description

Hpc-307-S-Hh 7/8 In.Odf Bi-Flow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.