Zoro Homepage

Kelvinii Superheatctrl 3Ksens

  • Mfr # 952567

  • Zoro # G8909140


product price: $995.99
/ea
Free Shipping & Returns

Key Features

Features
Manual valve positioning, Evaporator outlet temperature input
Voltage
24V AC/DC
Color
Gray
Temp. Range
-40 to 158°F
Mounting
DIN Rail
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
952567
Zoro #
G8909140
UPC #
-
Country of Origin
United States

Details

Item
Kelvinii Superheatctrl 3Ksens
Features
Manual valve positioning, Evaporator outlet temperature input
Voltage
24V AC/DC
Color
Gray
Temp. Range
-40 to 158°F
Mounting
DIN Rail
Wiring
Screw Terminal
Number of Inputs
5
Indicator Type
LED- Red, Power
Number of Outputs
2

Description

Kelvinii Superheatctrl 3Ksens

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.