Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Sportrack Sport Rack SR7095 18 cu. ft. Skyline Cargo Box - Gray SR7095

Sport Rack SR7095 18 cu. ft. Skyline Cargo Box - Gray (Discontinued)

  • Mfr # SR7095
  • Zoro # G903684441
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SR7095
Zoro #
G903684441
UPC #
770527905613
Country of Origin
China

Description

Features
  • Roof-mounted cargo box provides enclosed storage for your gear
  • Single-side-opening lid lets you conveniently access your cargo from the passenger's side of your vehicle
  • Snap latch on nose of box helps to keep the lid tightly closed
Specifications
  • Color: Gray
  • Size: 18'
  • Dimension: 19.5"H x 39"W x 54"L
  • Weight: 13.25 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.