
Home Defense 0.25 Cu. Ft. Quick Access Vault, Biometric Lock, Matte Black (Discontinued)
- Mfr # SA-HD2-BIO
- Zoro # G710904930
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SA-HD2-BIO
Zoro #
G710904930
UPC #
813204025096
Country of Origin
China
Dimensions
Outside Width
10 in
Outside Depth
12 in.
Details
Lock Style
Biometric
Material
Steel
Color
Black
Includes
Locking Cable, Batteries, 2 x Override Keys
Net Weight
12 lb
Capacity
0.25 Cu Ft
Features
Interior Lighting, Alarm, Pre-Drilled Bolt-Down Holes
Finish
Powder Coat
For Use With
Pistols, Jewelry, Keys, Documents, Valuables, USB Drives
Standards
DOJ Approved for Gun Storage
Description
Secure, dependable, and always at the ready, the Home Defense 0.25 cu. ft. HD2 Quick Access Vault with Biometric Lock grants quick and reliable access to your firearms and valuables in situations when it counts. Upon successful fingerprint scanning the door automatically opens for access to the fully padded and brightly lit interior. Up to 100 fingerprints can be registered, allowing multiple positions of the same fingerprint or multiple users to be registered. This ensures quick entry to your safe when it is most needed. This safe is backed by our 3-Year Hassle-Free Warranty that protects your safe against defective locks, parts, and paint and is CA DOJ approved for gun storage. Compact and secure, the Sports Afield Home Defense HD2 is an excellent quick access safe for your home, office, or dorm.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.