
Home Defense 0.31 Cu Ft Quick Access Dual Compartment Security Vault, Electronic and Biometric Lock (Discontinued)
- Mfr # SA-HD4-DP
- Zoro # G910904921
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SA-HD4-DP
Zoro #
G910904921
UPC #
813204027731
Country of Origin
China
Dimensions
Outside Width
13.5 in
Outside Depth
10.75 in
Details
Lock Style
Electonric & Biometric
Material
Steel
Color
Black
Includes
Locking Cable, 4 x AA Batteries, 2 x Override Keys
Net Weight
21.8 lb
Capacity
0.31 Cu Ft
For Use With
Pistols, Jewelry, Keys, Documents, Valuables, USB Drives
Finish
Powder Coat
Features
Interior Padding, Interior Lighting, Pre-Drilled Bolt-Down Holes
Standards
DOJ Approved for Gun Storage
Description
The Sports Afield Home Defense Dual Entry Biometric and Electronic Lock Vault SA-HD4 is the first quick access safe for dual entry methods to firearms and convenient storage of personal effects. The top compartment of the HD4 is spring-loaded and can only be opened via the biometric scanner or the override key. The bottom drawer compartment can only be accessed via the illuminated electronic lock or the keyhole hidden inside the top compartment. This allows multiple users to access the bottom compartment, but only designated users with their fingerprint registered or the key can access the top compartment, an excellent lockbox design for business owners or families. A business owner can store extra cash or credit cards in the private top compartment and allow employees to securely deposit cash in the bottom compartment. Parents can securely store a firearm or medication in the top compartment and use the bottom compartment so other family members can access extra house keys or emergency cash. This dual access safe is approved by California DOJ for secure gun storage and is backed by our 3-Year Hassle-Free Warranty.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.