4000 Surge Watt Dual Fuel Generator with Cover and Wheel/Handle Kit
- Mfr # 27077087963
- Zoro # G115772639
Key Features
Specifications
Product Information
- MFR #
- 27077087963
- Zoro #
- G115772639
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 19 in
- Depth
- 20.75 in
- Length
- 24.5 in
Details
- Item
- Generator & Accessories
- Material
- Metal
Description
Great for running an RV or powering essential appliances during outages, the Sportsman 4,000 Watt Dual Fuel Generator delivers reliable portable power. This generator runs on unleaded gasoline or propane gas, giving you flexible fuel options. With 4,000 peak watts and 3,500 rated watts, the Sportsman Dual Fuel Generator handles the needs of contractors homeowners and recreational activities. Equipped with four 120 Volt outlets, one 120 Volt RV outlet, and one 12 Volt DC outlet for battery charging, this generator is ideal for camping or tailgating. At 50 percent load, the Sportsman 4,000 Watt Dual Fuel Generator runs for 10 hours on a full 3.6 gallon gasoline tank or 12 hours with a full 20 lbs. LP cylinder not included. A 5 foot propane fuel hose with regulator is included. The 7 HP engine runs at less than 69 dB. Unfortunately this model cannot be converted to natural gas.The Sportsman Series Generator Covers help protect your generator investment. These Generator Covers resist stretching and shrinking in hot or cold temperatures while helping keep dust and dirt off during storage. Protects from dust UV rays weather and more.No more heavy lifting, make your 4000 Watt Sportsman Generator easier to move with the Sportsman Series Generator Mobility Kit. The Generator Wheel Kit Assembly includes two 7 inch wheels with center axle, a handle for steering, and 2 feet for stability. This Sportsman Generator Accessory makes it easy to move power where needed. Quick no drill installation gets you rolling in minutes. Compatible with 4000 Watt Sportsman Generators.
- Generator: 4,000 surge watts and 3,500 running watts can run RVs household appliances and power tools. Compact size and weight make it easy to travel and transport. 7.0 HP engine, 3,600 RPM, 4 stroke, 212cc, air cooled, recoil start, OHV engine. Run time at 50 percent load: 10 hours with a full 3.6 gallon gas tank or 12 hours with a full 20 lb. propane tank.
- Fuel type: Generator utilizes unleaded gasoline or LPG propane gas as a fuel source (propane tank not included).
- Oil Capacity: 20 oz. SAE 10W30, low oil shutdown. Four 120V AC outlets, one 120V RV outlet, one 12V DC outlet for battery charging, circuit protection.
- Engine shut off switch, circuit breaker, power outlets, AVR Automatic Voltage Regulation.
- Decibel rating: less than 69 dB with no load. Includes DC connector wires for charging 12 Volt automotive-type batteries, spark plug wrench, oil funnel, and 5 ft. regulator hose kit.
- High altitude use: generator not recommended above 3,000 ft. EPA approved, Non-CARB compliant, not for sale in California. Surge watts and running watts may be reduced by 10% when using propane fuel.
- Cover: Approximate size 23.6 in. L x 17.5 in. W x 17.25 H. Adjustable bottom cord for slip-on fit. Protects generators from weather dust and UV rays. Not for use while generator is running. Always allow generator to cool before using cover.
- Wheel Kit: Save your back, no more lifting heavy generators. Wheel kit assembles and installs in minutes. All hardware included, no power tools needed. Center pull handle makes maneuvering easy. Two 7 inch no-flat rubber back wheels. Two front feet keep generator level and off the ground. Bracket mounting supports.
- Compatible with Sportsman Generator models GEN4000, GEN4000DF, and GEN4000LP.
- Wheel kit assembly includes two 7 inch wheels, center axle, center pull handle, two stabilizer feet, and hardware.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.