4000 Surge Watt Dual Fuel Generator with Wheel/Handle Kit

  • Mfr # 27077085075

  • Zoro # G315772637


product price:  $879.99
/ea
Free Shipping & Returns

Key Features

Width
19.75 in
Material
Metal
Depth
20.5 in
Length
25.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
27077085075
Zoro #
G315772637
UPC #
-
Country of Origin
China

Dimensions

Width
19.75 in
Depth
20.5 in
Length
25.5 in

Details

Item
Generator & Accessories
Material
Metal

Description

Great for running the RV while out on the road, or for keeping essential appliances going during a power outage, the Sportsman 4,000 Watt Dual Fuel Generator has the power and flexibility to handle the task. This generator runs on either unleaded gasoline or propane gas, so you can use whichever fuel is more easily available or affordable at the moment. With the Sportsman Dual Fuel Generator, you get the long lasting, clean burning advantage of propane gas, plus the familiar and easy to find benefits of unleaded gasoline. With 4,000 peak watts and 3,500 rated watts the Sportsman Dual Fuel Generator is a powerful generator than can handle the needs of most contractors, homeowners and recreational activities. Equipped with four 120 Volt outlets, a single 120 Volt RV outlet, and a 12 Volt DC outlet for battery charging, this generator can handle almost everything you need for camping or tailgating. With a 50 percent load, the Sportsman 4,000 Watt Dual Fuel Generator can run for 10 hours on a full tank of gasoline 3.6 gallons and 12 hours with a full 20 lbs. LP cylinder the common gas grill type, not included. A 5 foot propane fuel hose with a regulator is included for your added convenience. The 7 HP engine is surprisingly quiet; it runs at less than 69 Db. The Sportsman 4,000 Watt Dual Fuel Generator is ideal for anyone who needs affordable, flexible, and portable power. Unfortunately, this model cannot be converted to operate with natural gas. No more heavy lifting, make you 4000 Watt Sportsman Generators mobile and easier to move with the Sportsman Series Generator Mobility Kit. The Generator Wheel Kit Assembly includes two 7 inch wheels with center axle, a handle for pulling and steering, and 2 for feet for stability. This Sportsman Generator Accessory makes it simple to move the power where you need it. Quick and easy no drill installation will have your rolling in minutes. Compatible with 4000 Watt Sportsman Generators.


  • 4,000 surge watts and 3,500 running watts can run the RV, household appliances, and power tools
  • Compact size and weight make it easy to travel and transport 7.0 HP engine, 3,600 RPM, 4 stroke, 212cc, air cooled, recoil start, OHV Engine Run time at a 50 percent load: 10 hours with a full 3.6 gallon gas tank, or 12 hours with a full 20 lb. propane tank
  • Fuel type: Generator utilizes either unleaded gasoline or LPG propane gas a s a fuel source (propane tank not included)
  • Oil Capacity: 20 oz. SAE 10W30, low oil shutdown Four 120V AC outlets, one 120V RV outlet, one 12V DC outlet for battery charging, circuit protection
  • Engine shut off switch, circuit breaker, power outlets AVR Automatic Voltage Regulation
  • Decibel rating: less than 69 dB with no load Comes with a DC connector wires for charging 12 Volt automotive-type batteries, a spark plug wrench, a funnel for adding oil, and a 5 ft. regulator hose kit
  • High altitude use: this generator is not recommended for high altitude use above 3,000 ft. EPA approved, Non-CARB compliant/Not for sale in California Surge watts / running watts may be reduced by 10% when using propane fuel vs using gasoline
  • Wheel Kit: Save your back, no more lifting heavy generators Wheel kit assembles and installs in minutes All hardware included, no power tools needed Center pull handle makes it easy to maneuver Two 7 inch no-flat rubber back wheels Two front feet keep the generator level and off the ground Bracket mounting supports
  • For Sportsman Generator models GEN4000, GEN4000DF, and GEN4000LP.
  • Wheel kit assembly includes: Two 7 inch wheels, center axle, center pull handle, two stabilizer feet, and hardware

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: AK, CA, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.