Zoro Homepage

Dual Fuel 3,500-Watt Inverter Generator for Sensitive Electronics

  • Mfr # GEN3500DFI

  • Zoro # G5437967


product price: $1,051.99
/ea
Free Shipping & Returns

Key Features

Engine Brand
Sportsman
Fuel Type
Gasoline/Liquid Propane
Generator Rated Watts
3,000 W
Surge Watts
3,500 W
Rated Voltage
120V AC/12V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GEN3500DFI
Zoro #
G5437967
UPC #
27077083637
Country of Origin
China

Details

Engine Brand
Sportsman
Item
Portable and Inverter Generator
Fuel Type
Gasoline/Liquid Propane
Generator Rated Watts
3,000 W
Surge Watts
3,500 W
Rated Voltage
120V AC/12V DC
Starter Type
Recoil
Generator Run Time @ 1/2 Load
10 hr/12 hr
CARB Compliant
No
Fuel Tank Capacity
1 gal.

Description

The 3500 surge watt, 3000 running watt Dual Fuel Inverter Generator can be used as a portable power source at home, with the RV or camper, and while camping. The generator is equipped with one RV ready outlet, two 120V AC outlets, one 12 Volt DC outlet for battery charging. With a 50 percent load, the Generator can run for 10 hours on a full tank of gasoline (one gallon) and 12 hours with a full tank of propane (ex: 20lb tank). A 5-foot propane fuel hose with regulator is included.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.