Zoro Homepage

Gasoline 4000 Watt Portable Generator

  • Mfr # GEN4000

  • Zoro # G5438658


product price: $407.99
/ea
Free Shipping & Returns

Key Features

Engine Brand
Sportsman
Fuel Type
Gasoline
Generator Rated Watts
3,500 W
Surge Watts
4,000 W
Rated Voltage
120V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GEN4000
Zoro #
G5438658
UPC #
27077079722
Country of Origin
China

Details

Engine Brand
Sportsman
Item
Portable Generator
Fuel Type
Gasoline
Generator Rated Watts
3,500 W
Surge Watts
4,000 W
Rated Voltage
120V AC
Starter Type
Recoil
Generator Amps
15
Generator Run Time @ 1/2 Load
10 hr
CARB Compliant
No

Description

The Sportsman Gasoline 4,000 Surge Watt Portable Generator is ideal for powering the RV at the campsite, and a great solution for recreational activities as well as for temporary power supply in case of power outages. This 4,000 watt unit is the perfect size to take for that weekend getaway, to tailgate the game at the stadium, or in case you need some temporary power in an emergency situation. It is ideal for hunters and campers running portable TVs, radio, and other small appliances.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.