Zoro Homepage

Generator Cover for 1000 Watt Generators

  • Mfr # 27077085747

  • Zoro # G415772636


product price: $8.89
/ea

Key Features

Color
Gray
Material
Polyester
Length
15 in
Shape
Rectangle
Depth
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27077085747
Zoro #
G415772636
UPC #
-
Country of Origin
China

Dimensions

Length
15 in
Depth
14 in
Width
7.5 in

Details

Item
Generator Cover
Color
Gray
Material
Polyester
Shape
Rectangle

Description

The Sportsman Series Generator Covers are the best way to protect your valuable investment. These Generator Covers are constructed of 600D high density polyester fabric that won't stretch and shrink in hot or cold temperatures and helps keep dust and dirt off the generator during storage. An elastic grip along the bottom provides a secure fit and helps to protect from dust, UV rays, weather and more.


  • Protect generators from weather, dust and UV rays
  • Fits Sportsman generator models GEN1000I, GEN1000IC, GEN1000I-PL, GEN1000-PLC. GEN1000I-SS, and GEN1000I-SSC
  • Approximate size 15 in. L x 7.5 in. W x 14 H inches
  • Elastic grip along the bottom provides a secure fit
  • Features a flap at the top with hook and loop fastener that opens/closes for access to the generator handle
  • Constructed of 600D high density polyester fabric
  • Not for use on generators that are running, always allow time for the generator to cool before using the generator cover

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.