Portable Generator, Gasoline, 1,400 W Rated, 2,000 W Surge, Recoil Start, 120V AC/12V DC, 8 A
Mfr # GEN2000-SS
Zoro # G204115354
Key Features
- Engine Brand Sportsman
- Fuel Type Gasoline
- Generator Rated Watts 1,400 W
- Surge Watts 2,000 W
- Rated Voltage 120V AC/12V DC
Product Information
- Brand Sportsman
- MFR # GEN2000-SS
- Zoro # G204115354
- UPC # 27077082487
- Country of Origin China
- Category Portable & Inverter Generators
Details
Description
The Sportsman Gasoline 2,000 Surge Watt Portable Generator can power common household appliances and power tools. It is equipped with a two 120 Volt outlet and a 12 Volt DC outlet for battery charging. This recoil start generator can run for 11 hours with a 50% load on 1.5 gallons of gasoline. A generator of this size is ideal for small camping, tailgating parties, or powering tools in the work shed, and could save the day in case of a power outage.
The Sportsman Gasoline 2,000 Watt Portable Generator is powered by unleaded gasoline which is a convenient and easy to find fuel source. Choosing a gasoline generator like the Sportsman 2,000 Watt Portable Gasoline Generator can ease your worry when catastrophe strikes, and make your leisure activities even more fun.
Features- 2,000 surge watts and 1,400 running watts can run small appliances, and power tools
- Compact size and weight make it easy to travel and transport
- 3.5 HP, 3,600 RPM, 4 stroke, 98cc, air cooled, recoil start, OHV Engine
- Run time at a 50 percent load 11 hours
- Two 120V AC outlet, one 12V DC outlet for battery charging up to 8 amps
- Engine shut off switch, circuit breaker, circuit protection, power outlets, low oil shutoff
- AC output 120V, 60 Hz, single phase
- DC output 12V, 8 amp
- Decibel rating less than 68dB with no load
- Fuel type is unleaded gasoline, 1.5 gallon fuel tank
- 12 oz SAE 10W30, oil capacity low oil shutdown
- Comes with a DC connector wires for charging 12 Volt automotive-type batteries, spark plug wrench, and a funnel for adding oil
- High altitude use this generator is not recommended for high altitude use above 3,000'
- EPA approved, Non-CARB compliant
- Wattage: 2000 watt
- Weight: 58 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Cutler-Hammer Thermal Unit, 4.82 to 5.26A (FH32)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCA2/0-38-X)
- POLARIS Wire Connector, Insulated, 14 AWG, 2 AWG (IPLD2-3B)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 6-Gang, 6) Decorator, White (P266W)
- SPORTSMAN Portable Inverter Generator, Gasoline, 1,800 W Rated, 1,000 W Surge, Recoil Start, 120V AC/12V DC (GEN1000I)
- SPORTSMAN Portable Generator, Gasoline, 900 W Rated, 1,000 W Surge, Recoil Start, 120V AC (GEN1000)
- SPORTSMAN Portable Generator, Gasoline/Liquid Propane, 3,500 W Rated, 4,000 W Surge, Recoil Start, 120V AC (GEN4000DF)
- SPORTSMAN Portable and Inverter Generator, Gasoline/Liquid Propane, 1,800 W Rated, 2,200 W Surge, 120V/12V DC (GEN2200DFI)
- CHAMPION POWER EQUIPMENT Portable Generator, Gasoline/Propane, 3,285 W; 3,650 W Rated, 4650 W Surge, Electric, Recoil Start (201120)
- FIRMAN Portable Generator, Gasoline/Liquid Propane, 8,000 W/7,250 W Rated, 10,000 W/9,050 W Surge (H08051)
- HONDA Portable Generator, Gasoline, 4,500 W Rated, 5,000 W Surge, Recoil Start, 120/240V AC (EB5000X3AN)
- Sportsman Portable & Inverter Generators