Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Propane 4000 Watt Generator with Wheel Kit

  • Mfr # 27077085082

  • Zoro # G215772638


product price: $739.99
/ea
Free Shipping & Returns

Key Features

Width
20 in
Length
25.5 in
Depth
27 in
Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
27077085082
Zoro #
G215772638
UPC #
-
Country of Origin
China

Dimensions

Width
20 in
Length
25.5 in
Depth
27 in

Details

Item
Generator & Accessories
Material
Metal

Description

The Sportsman Propane 4000 Watt Portable Generator can power common household appliances and power tools. RV ready, it is equipped with one 120V RV outlet, two 120 volt outlets and a 12 volt DC outlet for battery charging. A generator of this size is ideal for small camping or tailgating parties or to have on hand in case you need some temporary power in an emergency situation.It has a 7HP 4-Stroke OHV Recoil Start engine. Its affordable but well thought out with full featured options such as Automatic Low Oil Shutdown and Automatic Voltage Regulator. It boasts an engine run time of 10 hours at 50% on a common 20Lb gas grill type cylinder LPG cylinder not included. A 5 foot propane fuel hose with a regulator is included for your added convenience. The engine is surprisingly quiet; it runs at less than 68 Db. This is a great generator for anyone who needs affordable power.Propane has several distinct advantages over gasoline generators. Propane burns cleaner than gas engines. Carbon monoxide emissions run up to 40% lower. Propane will not degrade, so you can keep several propane tanks on hand for emergencies and store them for an unlimited amount of time. Since this generator runs on propane you never have to worry about the fuel going bad or having the carburetor getting fouled due to degenerated gasoline - a common problem with gasoline powered small engines. Unfortunately, this model cannot be converted to operate with natural gas. No more heavy lifting, make you 4000 Watt Sportsman Generators mobile and easier to move with the Sportsman Series Generator Mobility Kit. The Generator Wheel Kit Assembly includes two 7 inch wheels with center axle, a handle for pulling and steering, and 2 for feet for stability. This Sportsman Generator Accessory makes it simple to move the power where you need it. Quick and easy no drill installation will have your rolling in minutes. Compatible with 4000 Watt Sportsman Generators.


  • 4000 surge watts/3250 running watts Uses a standard gas grill style LPG tank The 7 HP, 4 stroke OHV, 212cc, recoil start engine, delivers maximum performance
  • The generator runs on clean, quiet and efficient liquid propane gas (LPG), so you never have to worry about bad gasoline fouling the engine 5 ft. Regulator hose is included in box
  • LPG propane tank is not included Air cooled, AVR automatic voltage regulation, recoil start, low oil shut off, spark arrestor, full power panel, engine shut off switch, overload protected outlets
  • One 120V RV ready outlet, two 120 volt outlets and one 12 volt DC outlet for battery charging
  • Run time:10 hours at 50 percent load per 20 lbs. of LPG fuel
  • Decibel rating: less than 68 decibels EPA approved, Non-CARB compliant/Not for sale in California
  • High Altitude Use: Not recommended for use above 3,000 ft.
  • Wheel Kit: Save you back, no more lifting heavy generators Wheel kit assembles and installs in minutes All hardware included, no power tools needed Center pull handle makes it easy to maneuver Two 7 inch no-flat rubber back wheels Two front feet keep the generator level and off the ground Bracket mounting supports
  • For Sportsman Generator models GEN4000, GEN4000DF, and GEN4000LP.
  • Wheel kit assembly includes: Two 7 inch wheels, center axle, center pull handle, two stabilizer feet, and hardware

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: AK, CA, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.