Zoro Homepage

Stainless Steel Double Wall Mount Shelf

  • Mfr # SSDWMS

  • Zoro # G4108283


product price: $98.79
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSDWMS
Zoro #
G4108283
UPC #
027077082128
Country of Origin
China

Description

Brushed stainless steel construction is easy to clean.
1.5 mm thick, 430 grade stainless steel shelves, with galvanized steel support bars.
Two adjustable shelves, 9 positions spaced 2".
Can hold up to 88 lbs when properly installed, 44 lbs per shelf.
Includes 2 stainless steel shelves, 2 galvanized steel support brackets, and mounting hardware.
Shelves measures 24" L x 12" D, 1mm thick, supports are 35.5 in. H
Distance between shelves: adjustable from 3.5" to 30".
Assembles in minutes.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.