Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Collated Brad Nail, 16 ga, Hot Dipped Galvanized, Brad Head, Straight

  • Mfr # 16240SS-316

  • Zoro # G3884742


product price: $74.79
/ea

Key Features

Gauge
16 ga
Finish
Hot Dipped Galvanized
Head Type
Brad
Collation Angle
Straight
Shank Diameter
16 Gauge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16240SS-316
Zoro #
G3884742
UPC #
076543220762
Country of Origin
China

Dimensions

Overall Length
2-1/2 in
Shank Diameter
16 Gauge
Length
2-1/2 in.

Details

Item
Collated Brad Nail
Gauge
16 ga
Finish
Hot Dipped Galvanized
Head Type
Brad
Collation Angle
Straight
Material
316 Stainless Steel
Collation Configuration
Strip
Weight
5 lbs
Point Type
Chisel

Description

16-Gauge straight finish nails in 316 stainless steel. 2,500 per box. For Use In: Spotnails: WB1650(LM) 2", XB1564, FB1632 2", KB1564, HB1640; Senco: Finishpro 32; Duo-Fast: LFN-764A-2", LFN-748A-1 1/2", Sure Shot 764, BFN-740; Bostitch: SB1664-FN, T40-B, T36-50, T35-40, FN16250K-2, FN1664K; Paslode: 3250-F16, IM250-F16, MU-112, MU-212-F, F162000N, T250-F-16, F16200; Porter-Cable: FN250, FN250A, FN250B, FN200; Hitatchi: NT65A, NT65A2, NT65M2, NT65A3, NT65GS; Grip-Rite: GRTFN250; DeWalt: D51256, DC612KA, DC616KA, DC51257K; Max: NF352-ST/16-50; Rigid: R250SFA; Haubold: SKS64A/16; Omer 14.63SNS, 14.50; Fasco: F3C RN-50A, F26C FN-50, F3P FN-50; Craftsman: 18431; Jamerco: JTFN1664A.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.