Staples, 16 ga, Wide Crown, 1-3/4 in Leg L, Steel

  • Mfr # 2614PG-10M

  • Zoro # G6436815


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Gauge
16
Crown Style
Wide
Crown Width
15/16 in
Material
Steel
Finish
Galvanized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2614PG-10M
Zoro #
G6436815
UPC #
76543410365
Country of Origin
China

Dimensions

Leg Length
1-3/4 in
Crown Width
15/16 in
Length
1-3/4 in.

Details

Item
Staples
Gauge
16
Crown Style
Wide
Material
Steel
Finish
Galvanized

Description

2614Pg-10M 16GA Staples w/ 15/16" Crown & 1-3/4" Leg For Paslode Staplers 10000/Box

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.