
ZuM Maestro HS-2060, Monaural, Over the Head Headset (Discontinued)
- Mfr # HS2060
- Zoro # G1430017
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HS2060
Zoro #
G1430017
UPC #
800807320437
Country of Origin
China
Dimensions
Depth
3.2"
Height
2.6"
Width
3.2"
Details
Color
Black
Product Type
Headset
Impedance
32 Ohm
Description
Spracht ZuM Maestro HS-2060, Monaural, Over the Head Headset
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.