Zoro Homepage

Laundry Pretreatment, 22 oz Spray Bottle, Liquid, Unscented

  • Mfr # 62338-00230

  • Zoro # G4182048


product price: $4.85
/ea
Sold in multiples of 2 for $9.70

Key Features

Cleaner Form
Liquid
Cleaner Container Type
Spray Bottle
Fragrance
Unscented
Cleaner Container Size
22 oz
High Efficiency Compatibility
Fabric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62338-00230
Zoro #
G4182048
UPC #
62338002309
Country of Origin
United States

Dimensions

Cleaner Container Size
22 oz
Size
22 oz.

Details

Item
Laundry Pretreatment
Cleaner Form
Liquid
Cleaner Container Type
Spray Bottle
Fragrance
Unscented
High Efficiency Compatibility
Fabric
Pack Count
1
Packs per Case
1
Volume Capacity
22 oz
Material
Fabric
Container Type
Trigger Spray Bottle
Standards
Compliant with all of the various state phosphate regulations; Compliant with the VOC (Volatile Organic Compound) limits, including California; Compliant with TSCA regulations
Net Weight
1.62 lb
Effective to Remove
Food Stains; Grass Stains; Grease; Oil-Based Soil; Organic Matter; Water-Based Soil
For Use On
Fabric
Application
Laundry Pretreatment

Description

Laundry Pretreatment, Container Type Trigger Spray Bottle, Fragrance Unscented

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.