Zoro Homepage

Pre-Treat Refill, Liquid, 60 oz Bottle, PK6

  • Mfr # 62338-75551

  • Zoro # G1440106


product price: $44.45
/pk 6, $7.41/ea

Key Features

Cleaner Form
Liquid
Container Type
Bottle
Container Size
60 oz
Weight
28.9 lbs
Application
Laundry Pretreatment
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62338-75551
Zoro #
G1440106
UPC #
10062338755516
Country of Origin
United States

Dimensions

Container Size
60 oz

Details

Cleaner Form
Liquid
Container Type
Bottle
Weight
28.9 lbs
Application
Laundry Pretreatment
Capacity
60 oz
Features
Refill
Standards
Compliant with all of the various state phosphate regulations; Compliant with the VOC (Volatile Organic Compound) limits, including California; Compliant with TSCA regulations

Description

SPRAY n WASH® Pre-Treat Refill, Liquid, 60 oz Bottle, 6 per Carton

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.