Zoro Homepage
This item is Discontinued.
Spray ‘N Wash® Stain Remover, 22 oz Spray Bottle, PK12 62338-00230

Stain Remover, 22 oz Spray Bottle, PK12 (Discontinued)

  • Mfr # 62338-00230
  • Zoro # G1439911
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62338-00230
Zoro #
G1439911
UPC #
10062338002306
Country of Origin
United States

Dimensions

Container Size
22 oz

Details

Cleaner Form
Liquid
Container Type
Spray Bottle
Application
Laundry Pretreatment
Weight
21.42 lbs
Capacity
22 oz
Standards
Compliant with all of the various state phosphate regulations; Compliant with the VOC (Volatile Organic Compound) limits, including California; Compliant with TSCA regulations

Description

SPRAY n WASH® Stain Remover, 22 oz Spray Bottle, 12/Carton

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.