S40 26801 Spray Nine Multi-Purpose Cleaner - Gallon

  • Mfr # S40 26801
  • Zoro # G704111603
product price: 
$
165.99
/ea
Free Shipping & Returns

Key Features

Cleaner Form
Liquid
Surfaces for Use On
Nonporous
Ready to Use/Concentrated
Ready to Use
Size
128 oz
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
S40 26801
Zoro #
G704111603
UPC #
77174001256
Country of Origin
China

Dimensions

Size
128 oz

Details

Item
Multi-Purpose Cleaner
Cleaner Form
Liquid
Surfaces for Use On
Nonporous
Ready to Use/Concentrated
Ready to Use

Description

Spray Nine 1 Gal. Cleaner and Disinfectant is a powerful all-purpose cleaner that destroys grease and dirt on contact. Item is shipped in 6 separate bottles totaling 1 gal. in one box. Use it on a variety of household surfaces to clean the grime away. It kills germs in 45 seconds.
  • Multisurface cleaner and disinfectant.
  • Powerful formula cuts through grease and dirt quickly.
  • Anti-bacterial no-rinse formula for added convenience.
  • Recyclable bottle.
  • Assembled Depth (in.): 19.25 in.
  • Assembled Height (in.): 12.75 in.
  • Assembled Width (in.): 13.00 in.
  • Bleach Added: No.
  • Cleaning Product Type: All Purpose Cleaner.
  • Cleaning Surface Type: Nonporous.
  • Concentrated: No.
  • Hypoallergenic: No.
  • Kills Mildew: No.
  • No-rinse: Yes.
  • Product Form: Liquid.
  • Product Size (oz.): 128.0.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & reviews