Shop SPRAY NINE

S40 26832 Spray Nine Multi-Purpose Cleaner - 32 Oz

  • Mfr # 77174001201
  • Zoro # G404111545

product price: 
$
28.75
/ea

Key Features

Cleaner Form
Liquid
Surfaces for Use On
Nonporous
Ready to Use/Concentrated
Ready to Use
Size
32 oz
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
77174001201
Zoro #
G404111545
UPC #
77174001201
Country of Origin
United States

Dimensions

Size
32 oz

Details

Item
Multi-Purpose Cleaner
Cleaner Form
Liquid
Surfaces for Use On
Nonporous
Ready to Use/Concentrated
Ready to Use

Description

Spray Nine 32 oz. Multi-Purpose Cleaner and Disinfectant (12-Pack) is an all-purpose anti-bacterial cleaner that blasts through the worst dirt grease grime and other stubborn soils quickly so you spend less time and effort cleaning.
  • Formulated to kill a broad spectrum of germs and viruses in just 45 seconds.
  • Destroys bacterial odors for household automotive and professional cleaning needs.
  • Helps control mold and mildew.
  • For non-porous surfaces.
  • Assembled Depth (in.): 16.0 in.
  • Assembled Height (in.): 11.75 in.
  • Assembled Width (in.): 12.25 in.
  • Bleach Added: No.
  • Cleaning Product Type: All Purpose Cleaner.
  • Cleaning Surface Type: Nonporous.
  • Concentrated: No.
  • Hypoallergenic: No.
  • Kills Mildew: No.
  • No-rinse: Yes.
  • Product Form: Liquid.
  • Product Size (oz.): 32.0.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.