This item is Discontinued.

Spray Nine Tub and Tile Cleaner, 1 gal, PK4 27501

Tub and Tile Cleaner, 1 gal, PK4 (Discontinued)

  • Mfr # 27501
  • Zoro # G4672227
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27501
Zoro #
G4672227
UPC #
-
Country of Origin
United States

Dimensions

Size
1 gal.
Cleaner Container Size
1 gal.

Details

Cleaner Chemical Product Grouping
Bathroom Cleaners
Container Type
Jug
Item
Tub and Tile Cleaner
Fragrance
Lemon
Cleaner Form
Liquid
Primary Chemical
None
Item - Bathroom Cleaners
Tub and Tile Cleaner
Cleaner Container Type
Jug
Color
Green
Recommended Dilution
RTU
RTU Yield per Container
1 gal.

Description

Bathroom Cleaners, Tub and Tile Cleaner, Primary Chemical None, Container Type Jug, Fragrance Lemon, Ready to Use/Concentrated Ready to Use, Recommended Dilution RTU, Cleaner Form Liquid, Color Green, Package Quantity 4

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.