Shop SPRAYON
See all product information
Create Account
Anti-Seize, Brush-Top Can, 8 oz, 12 PK
- Mfr # s62008000
- Zoro # G606600953
product price:
$
507.99
/pk of 12, $42.33/ea
Free Shipping & Returns
Key Features
NSF Rating
Not Rated
Container Type
Brush-Top Can
Operating Temperature - Minimum
0 Degrees F
Physical Form
Aerosol
Operating Temperature - Maximum
2200 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- s62008000
- Zoro #
- G606600953
- UPC #
- 75577620081
- Country of Origin
- United States
Details
- Item
- Anti-Seize
- NSF Rating
- Not Rated
- Container Capacity
- 8 oz
- Container Type
- Brush-Top Can
- Operating Temperature - Minimum
- 0 Degrees F
- Physical Form
- Aerosol
- Operating Temperature - Maximum
- 2200 Degrees F
Description
SPRAYON LU620 ANTI-SEIZE COMPOUND, 8 OZ. BRUSH TOP CANISTER - S62008000 LU620 ANTI-SEIZE COMPOUND IS A COMBINATION OF FINELY POWDERED METALS THAT SERVE TO PROTECT AGAINST CORROSION, SEIZURE, GALLING, RUST CARBON FUSION AND GALVANIC PITTING. THIS HOMOGENIZED SEMI-SYNTHETIC LUBRICATING GREASE WILL NOT MELT AND RUN OUT AFTER APPLICATION. DOES NOT CONTAIN CLAY OR SOAP BASE THICKENERS. DESIGNED FOR PREVENTATIVE MAINTENANCE IN MARINE, METAL WORKING, AUTOMOTIVE, OIL FIELD, CONSTRUCTION, MINING, FARM EQUIPMENT AND WASTE WATER AND SEWAGE. IT ALSO HELPS TO REDUCE FRICTION OF METAL SURFACES. DESIGNED TO LUBRICATE AND PROTECT METAL PARTS UNDER THE MOST DEMANDING CONDITIONS OF HEAT, COLD, PRESSURE, STEAM AND SALT WATER EXPOSURE PROTECTIVE FILM WILL NOT HARDEN, SEPARATE OR EVAPORATE CANNOT BE BURNED OFF OR REMOVED BY ABRASION PROTECTS AGAINST CORROSION, SEIZURE, GALLING, CARBON FUSION, GALVANIC PITTING PROVIDES PROTECTION FROM 0°F TO 2200°F MEETS PERFORMANCE SPECIFICATION OF MIL-A-907E WON'T REACT TO MOST GASES, INCLUDING; PROPANE, BUTANE, NATURAL GAS, HELIUM, FREON AND NITROGEN DOES NOT CONTAIN CHLORINATED SOLVENTS EQUIPPED WITH EXTENSION TUBE RECOMMENDED USES: THREADED FITTINGS, SPROCKETS AND CHAINS, SPLINES AND WORM GEARS, MANIFOLD STUDS AND BOLTS, BRAKE CAMS AND PINS, RIG DRIVES, CASTING EQUIPMENT, WINCHES, CONVEYORS, VALVE SHAFTS, AND FOOD PROCESSING EQUIPMENT. NOTE: NOT TO BE USED WITH OXYGEN SYSTEMS.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.