Shop SPRAYON

General Purpose Lubricant, 16 oz, Aerosol Spray Can, Mineral Oil Base, 450 Degrees F Max Op Temp, H2, Black

  • Mfr # SC0201000

  • Zoro # G2669965


product price:  $10.49
/ea

Key Features

Container Type
Aerosol Spray Can
Container Capacity
16 oz
Color
Black
Operating Temperature - Maximum
450 Degrees F
Operating Temperature - Minimum
-50 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SC0201000
Zoro #
G2669965
UPC #
00075577902019
Country of Origin
United States

Details

Item
General Purpose Lubricant
Container Type
Aerosol Spray Can
Container Capacity
16 oz
Color
Black
Operating Temperature - Maximum
450 Degrees F
Operating Temperature - Minimum
-50 Degrees F
NSF Rating
H2
Primary Additives
Molybdenum
Base Lubricant
Mineral Oil
Flash Point
Less Than 0 Degrees F
Application
Cable, Gear Boxes, Metal Forming Presses, Open or Exposed Gears, Roller Chains, Wire Rope, Winches
Standards
NSF Registered # 131586
Net Weight
12 oz
Specific Gravity
0.74
VOC Content
60 %
Series
LU201
GHS Flammability Rating
Combustible Liquid (Category 4)
Flammability
Flammable
50 State VOC Compliant
No
USDA Certified Biobased Product
No
Chain and Wire Rope Uses
Open Gear, Wire Rope
Physical Form
Aerosol
Water Resistant
Yes
Relative Humidity
100 %
Compatible Product Type
Open Gear, Wire Rope
For Use On Plastics
Not Recommended for Plastics
Odor
Not Odorless
Water Resistance
Water Resistant
Metal Detectable Container
Metal Detectable
Aerosol Container Delivery Method
Wide Spray
Aerosol Container Net Fill
12 oz
Post-Application Film
Wet
Product Form
Aerosol

Description

Chain and Wire Rope Lubricant, Aerosol Can, Mineral Oil, Molybdenum, H2, Sprayon, 16 oz, 0 Degrees F, 450 Degrees F, Aerosol

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.