Zoro Homepage

Dry Film Release Agent P.T.F.E., 12 oz.

  • Mfr # SC0311000

  • Zoro # G0902167


product price: $17.19
/ea

Key Features

Container Size
12 oz
NSF Rating
Not Rated
Min. Operating Temp.
40 Degrees F
Max. Operating Temp.
575 Degrees F
Net Weight
12 oz.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC0311000
Zoro #
G0902167
UPC #
00075577903115
Country of Origin
United States

Dimensions

Container Size
12 oz

Details

Item
General Purpose Mold Release
NSF Rating
Not Rated
Min. Operating Temp.
40 Degrees F
Max. Operating Temp.
575 Degrees F
Net Weight
12 oz.
Primary Chemical Base
Difluoroethane
Physical Form
Aerosol
VOC Content
46 %
Lubricant NSF Rating
Not Rated
Container Type
Aerosol Can
Application
Polystyrenes, Polypropylenes, Nylon, Foams, Metals and Phenolic Resins
Standards
None
Color
Colorless
Mold Release Container
Aerosol Can
Net Fill
6.58 gal
Mold Release Base
PTFE
Operating Temp. Range
40 Degrees to 575 Degrees F
Mold Release Color
Colorless
Flammability
Flammable
Paintable
Yes
Silicone Content
0 %
Primary Additive
Difluoroethane
Mold Release Film
Dry
Series
MR
For Use On Materials
Metal, Plastic, Rubber, Urethane
Odorless
No
Water Resistant
No
50 State VOC Compliant
Yes
Mold Release Type
General Purpose Mold Release
Container Capacity
12 oz
Base Lubricant
PTFE
Primary Additives
Difluoroethane
USDA Certified Biobased Product
Not USDA Certified Biobased Product
Paintability
Paintable
Odor
Not Odorless
Permanence
Semi-Permanent
For Material
Metal, Plastic, Rubber, Urethane
Operating Temperature - Maximum
575 Degrees F
Operating Temperature - Minimum
40 Degrees F
Post-Application Film
Dry
Water Resistance
Not Water Resistant
Aerosol Container Net Fill
12 oz
Aerosol Container Delivery Method
Wide Spray
Metal Detectable Container
Metal Detectable

Description

General Purpose Mold Release, 12 oz, Aerosol Can, Difluoroethane, Dry, Aerosol, 40 Degrees F, 575 Degrees F, Sprayon

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.