Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dry Powder Mold Release, 16 oz.

  • Mfr # S00312000

  • Zoro # G2518582


product price: $15.49
/ea

Key Features

Container Size
12 oz
NSF Rating
Not Rated
Min. Operating Temp.
40 Degrees F
Max. Operating Temp.
450 Degrees F
Net Weight
12 oz.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S00312000
Zoro #
G2518582
UPC #
-
Country of Origin
United States

Dimensions

Container Size
12 oz

Details

Item
General Purpose Mold Release
NSF Rating
Not Rated
Min. Operating Temp.
40 Degrees F
Max. Operating Temp.
450 Degrees F
Net Weight
12 oz.
Primary Chemical Base
Difluoroethane
VOC Content
40 %
Lubricant NSF Rating
Not Rated
Standards
None
Physical Form
Aerosol
Application
Thermosets and Thermoplastics
Container Type
Aerosol Can
Color
White
Series
MR
Primary Additive
Difluoroethane
For Use On Materials
Ceramic, Plastic, Rubber
Mold Release Film
Dry
Silicone Content
0 %
Mold Release Color
White
Paintable
Yes
USDA Certified Biobased Product
Not USDA Certified Biobased Product
Water Resistant
No
Mold Release Container
Aerosol Can
Net Fill
6.59 gal
Flammability
Flammable
Odorless
No
Mold Release Base
Zinc Stearate
50 State VOC Compliant
Yes
Mold Release Type
General Purpose Mold Release
Operating Temp. Range
40 Degrees to 450 Degrees F
For Material
Ceramic, Plastic, Rubber
Odor
Not Odorless
Primary Additives
Difluoroethane
Aerosol Container Delivery Method
Wide Spray
Permanence
Semi-Permanent
Operating Temperature - Minimum
40 Degrees F
Base Lubricant
Zinc Stearate
Post-Application Film
Dry
Paintability
Paintable
Operating Temperature - Maximum
450 Degrees F
Container Capacity
12 oz
Metal Detectable Container
Metal Detectable
Water Resistance
Not Water Resistant
Aerosol Container Net Fill
12 oz

Description

General Purpose Mold Release, 12 oz, Aerosol Can, Difluoroethane, Dry, Aerosol, 40 Degrees F, 450 Degrees F, Sprayon

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.