Food Grade Grease, Pail, 5 Gal., NLGI Grade 0 (Discontinued)
- Mfr # S00510005
- Zoro # G2272761
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S00510005
Zoro #
G2272761
UPC #
075577008148
Country of Origin
United States
Dimensions
Container Size
5 gal
Size
5 gal.
Details
Item
High Temperature Grease
NSF Rating
H1 Food Grade
Series
LU510
Flash Point
510 Degrees F
NLGI Grade
0
Grease Color
White
Min. Operating Temp.
-75 Degrees F
Dropping Point
None
Max. Operating Temp.
500 Degrees F
Application
Chains, Conveyors, Freezer Bearings, Kilins, Oven Bearings, Pumps
Lubricant NSF Rating
H1 Food Grade
ISO Viscosity Grade
0
Standards
NSF Registered, Category Code H-1
Grease Thickener
PTFE
Specific Gravity
0.89
Four-Ball Wear
0.45mm
Base Oil
Synthetic
Grease Container
Pail
Temp. Range
-75 Degrees to 500 Degrees F
Color
White
Container Type
Pail
Thickener
PTFE
Description
Food Grade Grease,Pail,5gal,NLGI Grade 0
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.