Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Food Grade Silicone Lubricant, 55 Gal.

  • Mfr # S21055000

  • Zoro # G4018625


product price: $1,496.99
/ea
Additional $155.00 delivery surcharge applies per item.
See details

Key Features

Lubricant Application
General Purpose Lubricant
NSF Rating
H1
Lubricant Container
Drum
Lubricant Base
Silicone
Primary Additive
No Additives
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S21055000
Zoro #
G4018625
UPC #
075577210558
Country of Origin
Multiple

Dimensions

Container Size
55 gal
Size
55 gal.

Details

Item
General Purpose Lubricant
Lubricant Application
General Purpose Lubricant
NSF Rating
H1
Lubricant Container
Drum
Lubricant Base
Silicone
Primary Additive
No Additives
USDA Certified Biobased Product
Not USDA Certified Biobased Product
50 State VOC Compliant
No
Lubricant Color
Colorless
Odorless
No
Flammability
Flammable
Series
LU 210
Min. Operating Temp.
-40 Degrees F
Lubricant Type
Silicone Lubricant
Color
Colorless
Flash Point
-10 Degrees F
Application
Casters, Chutes, Conveyors, Food Racks, Guards, Guide Rails, Plastic Gears, Plastic Rollers, Rings, Rubber Mountings, Seals, Slides
Max. Operating Temp.
450 Degrees F
Lubricant NSF Rating
H1 Food Grade
Lubricant Additives
Silicone
Chemical Base
Silicone
Container Type
Drum
Specific Gravity
0.65
Net Weight
55 gal.
VOC Content
95 %
Standards
Category Code H1, NSF Registration #115039
GHS Flammability Rating
Flammable Aerosol (Category 2)
Green Environmental Attribute
Meets SCAQMD Requirements
Lubricant Film
Wet
Sub-Category
Calif. Approved General Purpose Lubricants
Operating Temp. Range
-40 Degrees to 450 Degrees F
Net Fill
55 gal
Lubricant Base Material
Silicone
Metal Detectable Container
Metal Detectable
Primary Additives
No Additives
Operating Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
450 Degrees F
Post-Application Film
Wet
Container Capacity
55 gal
Product Type
General Purpose Lubricant
Odor
Not Odorless
Base Lubricant
Silicone

Description

General Purpose Lubricant, Wet, Sprayon, LU 210, Net Fill 55 gal, Container Size 55 gal, Lubricant Container Drum, Silicone, No Additives Primary Additive, Min. Operating Temp. -40 Degrees F, Max. Operating Temp. 450 Degrees F, NSF Rating H1, 50 State VOC Compliant No, VOC Content 95 Percent, Lubricant Color Colorless, Odorless No, Flammable Flammability, Flammable Aerosol (Category 2), Flash Point -10 Degrees F, Standards Category Code H1, NSF Registration #115039

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.