Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Galvanize Coating, Gray, 14 oz. Sz, Aerosol

  • Mfr # SC0740000

  • Zoro # G0749581


product price: $13.19
/ea

Key Features

Lubricant Container
Aerosol Can
Container Size
14 oz
Max. Operating Temp.
600 Degrees F
Lubricant Color
Gray
Standards
MIL-P-26915D
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC0740000
Zoro #
G0749581
UPC #
075577907403
Country of Origin
United States

Dimensions

Container Size
14 oz
Maximum Wet Film Thickness
2.5 mil

Details

Item
Galvanize Coating
Lubricant Container
Aerosol Can
Max. Operating Temp.
600 Degrees F
Lubricant Color
Gray
Standards
MIL-P-26915D
VOC Content
562 g/L
Features
97% Pure Zinc Dust, Low VOC, Non-Sagging Formula
Base Composition
Epoxy
Flash Point
Less Than 0 Degrees F
Specific Gravity
1.16
Application
Aerosol Spray that Preserves, Protects Product and Prevents Corrosion
Anti-Seize Type
Anti-Seize Compound
Net Weight
14 oz
Type
Aerosol
Coating Application
Galvanizing Compound Spray Primer
Opacity
100 %
Resistance Properties
Rust-Resistant
Dry Time
1 hr
VOC Content Weight Percentage
48.5 %
Use Location
Exterior, Interior
Dry Time Tack Free
15 min
Sub Brand
Sprayon
Sheen
Low-Gloss
Dry Time to Recoat
36 hr
Coverage Area
22 sq ft
Shelf Life
3 yr
Flammability
Flammable
Base Type
Solvent
Finish Texture
Smooth
For Material Type
Steel
Product Form
Liquid
Series
WL740

Description

Galvanize Coating, Opacity 100 Percent, Maximum Wet Film Thickness 2.5 mil, Coating Application Galvanizing Compound Spray Primer, Color Family Gray, Compatible Surface Material Iron, Steel, Sheen Low-Gloss, Resin Type Epoxy, Color Gray, Container Size 14 oz, Coverage Area 22 sq ft, Base Type Solvent, Dry Time 1 hr, Use Location Exterior, Interior, Sub Brand Sprayon, Container Type Aerosol Can, Dry Time Tack Free 15 min, Dry Time to Recoat 36 hr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.