Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Multipurpose Lubricant, 55 gal., Drum, Mineral Oil, Amber

  • Mfr # S71155000

  • Zoro # G2224358


product price: $1,991.99
/ea
Item requires special delivery charges. A $260.00 per item surcharge will be applied.

Key Features

Application
Penetrats and prevents rust, displaces moisture and lubricates
Lubricant Type
Multipurpose Lubricant
Base Formulation
Mineral Oil
Container Type
Drum
Net Weight
55 gal.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S71155000
Zoro #
G2224358
UPC #
075577711550
Country of Origin
United States

Dimensions

Size
55 gal.
Container Size
55 gal

Details

Application
Penetrats and prevents rust, displaces moisture and lubricates
Lubricant Type
Multipurpose Lubricant
Base Formulation
Mineral Oil
Container Type
Drum
Net Weight
55 gal.
Min. Operating Temp.
-20 Degrees F
Maximum Operating Temperature
500 Degrees F
Flash Point
140 Degrees F
Lubricant Film
Wet
Primary Additive
No Additives
NSF Rating
Not Rated
Color
Amber
Lubricant Container
Drum
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Item
General Purpose Lubricant
Specific Gravity
0.82
Max. Operating Temp.
500 Degrees F
Standards
Category Code H2, MILC-23411 & Naval Ordinance Systems Weapons Spec WS-14138, NSF Registered #115051
Chemical Base
Mineral Oil
Lubricant NSF Rating
H2 Food Grade
Series
LU 711
GHS Flammability Rating
Flammable Aerosol (Category 2)
VOC Content
74.9 %
Flammability
Flammable
50 State VOC Compliant
No
Operating Temp. Range
-20 Degrees to 500 Degrees F
Military Standard
MILC-23411, WS-14138
Odorless
No
Net Fill
55 gal
USDA Certified Biobased Product
Not USDA Certified Biobased Product
Lubricant Application
General Purpose Lubricant
Lubricant Base
Mineral Oil
Additive Included
No Additives
Base Lubricant
Mineral Oil
Container Capacity
55 gal
Primary Additives
No Additives
Metal Detectable Container
Metal Detectable
Post-Application Film
Wet
Product Type
General Purpose Lubricant
Odor
Not Odorless
Operating Temperature - Minimum
-20 Degrees F
Operating Temperature - Maximum
500 Degrees F

Description

General Purpose Lubricant, Wet, Sprayon, LU 711, Net Fill 55 gal, Container Size 55 gal, Lubricant Container Drum, Mineral Oil, No Additives Primary Additive, Min. Operating Temp. -20 Degrees F, Max. Operating Temp. 500 Degrees F, NSF Rating Not Rated, 50 State VOC Compliant No, VOC Content 74.9 Percent, Lubricant Color Amber, Odorless No, Flammable Flammability, Flammable Aerosol (Category 2), Flash Point 140 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.