Zoro Homepage

Paintable Mold Release, 12 oz, Aerosol

  • Mfr # S00309000

  • Zoro # G2838281


product price: $13.75
/ea

Key Features

Container Size
12 oz
NSF Rating
Not Rated
Min. Operating Temp.
40 Degrees F
Max. Operating Temp.
550 Degrees F
Net Weight
12 oz.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S00309000
Zoro #
G2838281
UPC #
00075577903092
Country of Origin
United States

Dimensions

Container Size
12 oz

Details

Item
General Purpose Mold Release
NSF Rating
Not Rated
Min. Operating Temp.
40 Degrees F
Max. Operating Temp.
550 Degrees F
Net Weight
12 oz.
Primary Chemical Base
Difluoroethane
Physical Form
Aerosol
Application
Appliance, Housewares, Furniture, Sporting Good, Tire (Green Carcass), Automotive and Electronic Component Molds
Standards
None
Container Type
Aerosol Can
Lubricant NSF Rating
Not Rated
VOC Content
41 %
Color
Colorless
USDA Certified Biobased Product
Not USDA Certified Biobased Product
Net Fill
6.56 gal
Mold Release Base
Silicone
Flammability
Flammable
Mold Release Type
General Purpose Mold Release
Silicone Content
1 %
Mold Release Container
Aerosol Can
Odorless
No
Paintable
Yes
50 State VOC Compliant
Yes
For Use On Materials
Plastic, Rubber
Water Resistant
No
Primary Additive
Difluoroethane
Mold Release Color
Colorless
Mold Release Film
Wet
Operating Temp. Range
40 Degrees to 550 Degrees F
Series
MR
Operating Temperature - Minimum
40 Degrees F
Aerosol Container Delivery Method
Wide Spray
Metal Detectable Container
Metal Detectable
For Material
Plastic, Rubber
Paintability
Paintable
Post-Application Film
Wet
Aerosol Container Net Fill
12 oz
Odor
Not Odorless
Base Lubricant
Silicone
Water Resistance
Not Water Resistant
Operating Temperature - Maximum
550 Degrees F
Primary Additives
Difluoroethane
Container Capacity
12 oz
Permanence
Semi-Permanent

Description

General Purpose Mold Release, 12 oz, Aerosol Can, Difluoroethane, Wet, Aerosol, 40 Degrees F, 550 Degrees F, Sprayon

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.