Zoro Homepage
This item is Discontinued.
Sprayon Paintable Mold Release Lube, 13 oz S00914000

Paintable Mold Release Lube, 13 oz (Discontinued)

  • Mfr # S00914000
  • Zoro # G3546907
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S00914000
Zoro #
G3546907
UPC #
075577759347
Country of Origin
Unknown

Dimensions

Container Size
12 oz.

Details

Item
Lechithin Lubricant
NSF Rating
Not Rated
Min. Operating Temp.
-20 Degrees F
Max. Operating Temp.
350 Degrees F
Net Weight
11 oz.
Primary Chemical Base
Propane
VOC Content
0.50%
Application
Compression Molding, Metal Die Molding, Cutting Equipment, Gaskets and Seals for Tank Closures.
Container Type
Spray Can
Physical Form
Aerosol
Lubricant NSF Rating
Not Rated
Standards
Meets FDA CFR Title 21

Description

12 oz, Aerosol, -20 Degrees F, 350 Degrees F

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.