Zoro Homepage

Penetrating Oil, 10 oz, Aerosol Can,

  • Mfr # SC0103000

  • Zoro # G1751066


product price: $8.69
/ea

Key Features

Container Type
Aerosol Can
Color
Amber
Application
Used on Lugs, Bolts; Tight Fitting Parts, Fasteners, Tools, Dies, Machined Shafting, Working Areas, Preventing Unnecessary Waste, Also Allowing Application on Moving Parts, Federally Inspected Meat, Poultry Plants
Specific Gravity
0.80
GHS Flammability Rating
Flammable Liquid (Category 3)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC0103000
Zoro #
G1751066
UPC #
00075577901036
Country of Origin
United States

Details

Item
Penetrating Lubricant
Container Type
Aerosol Can
Color
Amber
Application
Used on Lugs, Bolts; Tight Fitting Parts, Fasteners, Tools, Dies, Machined Shafting, Working Areas, Preventing Unnecessary Waste, Also Allowing Application on Moving Parts, Federally Inspected Meat, Poultry Plants
Specific Gravity
0.80
GHS Flammability Rating
Flammable Liquid (Category 3)
Standards
NSF Registered #127526
Flash Point
Greater Than 200 Degrees F
VOC Content
0.85 %
Series
LU103
NSF Rating
H2
Operating Temp. Range
-20 Degrees F to 550 Degrees F
50 State VOC Compliant
Yes
Flammability
Flammable
USDA Certified Biobased Product
Not USDA Certified Biobased Product
Container Capacity
12 oz
Aerosol Container Delivery Method
Wide Spray
Primary Additives
No Additives
Odor
Not Odorless
Operating Temperature - Maximum
550 Degrees F
Metal Detectable Container
Metal Detectable
Base Lubricant
Petroleum Distillates
Aerosol Container Net Fill
10 oz
Operating Temperature - Minimum
-20 Degrees F

Description

Penetrating Lubricant, Sprayon, LU103, Net Fill 10 oz, Container Size 12 oz, Aerosol Can, Petroleum Distillates, Min. Operating Temp. -20 Degrees F, Max. Operating Temp. 550 Degrees F, H2 NSF Rating, Yes 50 State VOC Compliant, 0.85 Percent VOC Content, Amber, Odorless No, Flammable, Flammable Liquid (Category 3), Flash Point Greater Than 200 Degrees F, NSF Registered #127526, USDA Certified Biobased Product Not USDA Certified Biobased Product

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.