Shop SPRAYON
See all product information
Create Account
Q.T.L. Dry Lube w/ P.T.F.E.
- Mfr # SC0708000
- Zoro # G611827895
product price:Â
$
14.89
/ea
Sold in multiples of 12 for
$178.68
Key Features
Base Lubricant
PTFE
Application
Lubrication of low-speed, light-load moving parts
Net Weight
10 oz (283 g)
Container Type
Aerosol Spray Can
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SC0708000
- Zoro #
- G611827895
- UPC #
- -
- Country of Origin
- Unknown
Details
- Base Lubricant
- PTFE
- Application
- Lubrication of low-speed, light-load moving parts
- Net Weight
- 10 oz (283 g)
- Container Type
- Aerosol Spray Can
- Item
- Dry Film Lubricant
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.