Zoro Homepage

Silicone Lubricant, General Purpose, H1, 10 oz, Aerosol Can

  • Mfr # SC0210000

  • Zoro # G3224365


product price: $7.99
/ea

Key Features

Lubricant Application
General Purpose Lubricant
NSF Rating
H1
Container Size
16 oz
Lubricant Container
Aerosol Can
Lubricant Base
Silicone
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC0210000
Zoro #
G3224365
UPC #
00075577902101
Country of Origin
United States

Dimensions

Container Size
16 oz
Size
10 oz.

Details

Item
General Purpose Lubricant
Lubricant Application
General Purpose Lubricant
NSF Rating
H1
Lubricant Container
Aerosol Can
Lubricant Base
Silicone
Primary Additive
No Additives
USDA Certified Biobased Product
Not USDA Certified Biobased Product
50 State VOC Compliant
No
Lubricant Color
Colorless
Odorless
No
Flammability
Flammable
Series
LU 210
Flash Point
-20 Degrees F
GHS Flammability Rating
Flammable Aerosol (Category 2)
Lubricant Additives
Silicone
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Lubricant NSF Rating
H1 Food Grade
VOC Content
95 %
Lubricant Film
Wet
Lubricant Type
Silicone Lubricant
Sub-Category
General Purpose Lubricants
Min. Operating Temp.
-40 Degrees F
Container Type
Aerosol Can
Color
Colorless
Specific Gravity
0.65
Max. Operating Temp.
450 Degrees F
Net Weight
12 oz.
Standards
Category Code H1, NSF Registration #115089
Application
Used for Bearings, Gears, Linkages, Motors, Chains, Cables, Rollers, Guide Bars, Pulleys, Cams, Valves, Ball Joints, Hinges, Slides, Cutting Tools, Taps, Dies, Pistons, Handling Equipment, Conveyors, Hoists, Lifts, Doors, Fans,, Processing Equipment
Chemical Base
Silicone
Operating Temp. Range
-40 Degrees to 450 Degrees F
Lubricant Base Material
Silicone
Net Fill
10 oz
Operating Temperature - Minimum
-40 Degrees F
Primary Additives
No Additives
Product Type
General Purpose Lubricant
Aerosol Container Net Fill
10 oz
Odor
Not Odorless
Aerosol Container Delivery Method
Wide Spray
Base Lubricant
Silicone
Metal Detectable Container
Metal Detectable
Post-Application Film
Wet
Operating Temperature - Maximum
450 Degrees F
Container Capacity
16 oz

Description

General Purpose Lubricant, Wet, Sprayon, LU 210, Net Fill 10 oz, Container Size 16 oz, Lubricant Container Aerosol Can, Silicone, No Additives Primary Additive, Min. Operating Temp. -40 Degrees F, Max. Operating Temp. 450 Degrees F, NSF Rating H1, 50 State VOC Compliant No, VOC Content 95 Percent, Lubricant Color Colorless, Odorless No, Flammable Flammability, Flammable Aerosol (Category 2), Flash Point -20 Degrees F, Standards Category Code H1, NSF Registration #115089

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.