Silicone Lubricant, General Purpose, H1 Food Contact, 13.25 oz, Aerosol Can

  • Mfr # S00212000

  • Zoro # G4288173


product price:  $9.25
/ea

Key Features

Lubricant Application
General Purpose Lubricant
NSF Rating
H1
Container Size
20 oz
Lubricant Container
Aerosol Can
Lubricant Base
Silicone
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S00212000
Zoro #
G4288173
UPC #
075577006229
Country of Origin
United States

Dimensions

Container Size
20 oz
Size
13.25 oz.

Details

Item
General Purpose Lubricant
Lubricant Application
General Purpose Lubricant
NSF Rating
H1
Lubricant Container
Aerosol Can
Lubricant Base
Silicone
Primary Additive
No Additives
USDA Certified Biobased Product
Not USDA Certified Biobased Product
50 State VOC Compliant
No
Lubricant Color
Colorless
Odorless
No
Flammability
Flammable
Series
LU 212
Chemical Base
Silicone
Min. Operating Temp.
-40 Degrees F
Lubricant Additives
Silicone
Lubricant Film
Wet
Application
Used for Gaskets, Transfer Belts, Conveyor Belts, Motors, Plant Machinery, Handling Equipment, Rubber Moldings, High Temperature, Low Load, or High Rpm Slides, Rollers, Wheels, Gears, Chains, Hoists
Specific Gravity
0.65
Standards
Category Code H1, Meets FDA Requirements, NSF Registered #145277
Sub-Category
Food Safe Lubricants
Flash Point
-20 Degrees F
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Color
Colorless
VOC Content
95 %
GHS Flammability Rating
Flammable Aerosol (Category 2)
Lubricant Type
Silicone Lubricant
Net Weight
13.25 oz.
Max. Operating Temp.
450 Degrees F
Container Type
Aerosol Can
Lubricant NSF Rating
H1 Food Grade
Lubricant Base Material
Silicone
Operating Temp. Range
-40 Degrees to 450 Degrees F
Net Fill
13.25 oz
Aerosol Container Net Fill
13.25 oz
Operating Temperature - Maximum
450 Degrees F
Aerosol Container Delivery Method
Wide Spray
Odor
Not Odorless
Product Type
General Purpose Lubricant
Operating Temperature - Minimum
-40 Degrees F
Primary Additives
No Additives
Container Capacity
20 oz
Base Lubricant
Silicone
Post-Application Film
Wet
Metal Detectable Container
Metal Detectable

Description

General Purpose Lubricant, Wet, Sprayon, LU 212, Net Fill 13.25 oz, Container Size 20 oz, Lubricant Container Aerosol Can, Silicone, No Additives Primary Additive, Min. Operating Temp. -40 Degrees F, Max. Operating Temp. 450 Degrees F, NSF Rating H1, 50 State VOC Compliant No, VOC Content 95 Percent, Lubricant Color Colorless, Odorless No, Flammable Flammability, Flammable Aerosol (Category 2), Flash Point -20 Degrees F, Standards Category Code H1, Meets FDA Requirements, NSF Registered #145277

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.