Zoro Homepage
This item is Discontinued.
Sprayon Spinnerette Mold Release12 oz, Aerosol A00535000

Spinnerette Mold Release12 oz, Aerosol (Discontinued)

  • Mfr # A00535000
  • Zoro # G3662531
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A00535000
Zoro #
G3662531
UPC #
075577005352
Country of Origin
United States

Dimensions

Container Size
12 oz.

Details

Item
Spinnerette Mold Release
NSF Rating
Not Rated
Min. Operating Temp.
70 Degrees F
Max. Operating Temp.
600 Degrees F
Net Weight
12 oz.
Primary Chemical Base
Silicone
Container Type
Spray Can
Physical Form
Aerosol
Standards
None
Application
Prevent Molten Polymer and Polyester Buildup on Extrusion Orifices
VOC Content
0%
Lubricant NSF Rating
Not Rated

Description

12 oz, Aerosol, 70 Degrees F, 600 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.