Zoro Homepage

Stencil Ink, Black

  • Mfr # SC3108000

  • Zoro # G1632696


product price: $8.89
/ea

Key Features

Container Size
12 oz
Net Weight (Oz.)
12
Heat Resistant (Deg. F)
180-200 Degrees
Application
Cartons, Steel Coils, Wood Crates
Characteristics
Fast Drying
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC3108000
Zoro #
G1632696
UPC #
00075577931088
Country of Origin
United States

Dimensions

Container Size
12 oz
Size
16 oz. Aerosol

Details

Color
Black
Net Weight (Oz.)
12
Item
Stencil Ink
Heat Resistant (Deg. F)
180-200 Degrees
Application
Cartons, Steel Coils, Wood Crates
Characteristics
Fast Drying
Weather Resistant
Yes
Standards
Mil-A-A-208B
Waterproof
Yes
Stencil Ink Container Type
Aerosol Can
Resistance Properties
Waterproof, Weather Resistant

Description

Stencil Ink, Stencil Ink Container Type Aerosol Can, Color Black, Container Size 12 oz, Resistance Properties Waterproof, Weather Resistant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.