Zoro Homepage

Stencil Ink, White

  • Mfr # SC3105000

  • Zoro # G0861305


product price: $9.59
/ea

Key Features

Stencil Ink Container Type
Aerosol Can
Color
White
Container Size
12 oz
Resistance Properties
Waterproof, Weather Resistant
Standards
Mil-A-A-208B
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC3105000
Zoro #
G0861305
UPC #
00075577931057
Country of Origin
United States

Dimensions

Container Size
12 oz
Size
16 oz. Aerosol

Details

Stencil Ink Container Type
Aerosol Can
Color
White
Resistance Properties
Waterproof, Weather Resistant
Standards
Mil-A-A-208B
Application
Cartons, Steel Coils, Wood Crates
Waterproof
Yes
Heat Resistant (Deg. F)
180-200 Degrees
Net Weight (Oz.)
12
Characteristics
Fast Drying
Item
Stencil Ink
Weather Resistant
Yes

Description

Stencil Ink, Stencil Ink Container Type Aerosol Can, Color White, Container Size 12 oz, Resistance Properties Waterproof, Weather Resistant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.