Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Welders Anti-Spatter, Wet

  • Mfr # SC0942000

  • Zoro # G1047076


product price: $9.49
/ea

Key Features

Container Size
16 oz
Chemical Base
Lecithin
Features
Methylene Chloride Free, Non-Greasy Lecithin Formula, Works on Mig and Tig Tips
Propellant
Propane
Form
Liquid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC0942000
Zoro #
G1047076
UPC #
075577759385
Country of Origin
United States

Dimensions

Container Size
16 oz

Details

Item
Antispatter
Chemical Base
Lecithin
Features
Methylene Chloride Free, Non-Greasy Lecithin Formula, Works on Mig and Tig Tips
Propellant
Propane
Form
Liquid
Container Type
Aerosol Can
Color
Clear, Non-Greay Film
Temp. Range
70 Degrees F
Application
Aerosol Spray
Net Weight
12 oz
Flash Point
-20.2 Degrees F
Container Capacity
15.5 oz
Maximum Temperature
70 Degrees F
Weight
9.91 lb
VOC Content
15 %
Agent Color
Clear

Description

Antispatter, Container Capacity 15.5 oz, Container Type Aerosol Can, Chemical Base Lecithin, Agent Color Clear, Features Methylene Chloride Free, Non-Greasy Lecithin Formula, Works on Mig and Tig Tips, Flash Point -20.2 Degrees F, Form Liquid, Propellant Propane, Maximum Temperature 70 Degrees F, VOC Content 15 Percent, Weight 9.91 lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.