Zoro Homepage

Welding Defect Detector Developer, 12 Oz.

  • Mfr # WL745

  • Zoro # G3592242


product price: $13.75
/ea
Sold in multiples of 12 for $165.00

Key Features

Container Size
12 oz.
Container Type
Aerosol Can
Lubricant NSF Rating
Not Rated
Color
Red
Size
12 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WL745
Zoro #
G3592242
UPC #
075577907458
Country of Origin
United States

Dimensions

Container Size
12 oz.
Size
12 oz

Details

Item
Welding Defect Detector Developer
Container Type
Aerosol Can
Lubricant NSF Rating
Not Rated
Color
Red
Net Weight
7 oz
VOC Content
94.98% (Less Water and Federally Exempt Solvents)
Application
Penetrant S00745 Developer S00848 Flash Free Safety Solvent (Cleaner)
Flash Point
0 Degrees F
Series
WL745
Specific Gravity
0.64
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Sub-Category
General Purpose Lubricants
Standards
29 CFR 1910.1200
Container Capacity
9 oz
Features
2-Step System Ensures Quality Inspections, Requires Both Penetrant (Wl744) and Developer (Wl745)
For Use On
Molds, Pipes, Structural Beams, Turbine Blades
Form
Aerosol Spray
Process
Cracks and Defects
Product Type
Solvent-Based Developer

Description

Welding Defect Detector Developer, Container Capacity 9 oz, Container Type Aerosol Can, Product Type Solvent-Based Developer, Standards 29 CFR 1910.1200, Series WL745, Color Red, Features 2-Step System Ensures Quality Inspections, Requires Both Penetrant (Wl744) and Developer (Wl745), For Use On Molds, Pipes, Structural Beams, Turbine Blades, Form Aerosol Spray, Process Cracks and Defects

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.