Zoro Homepage

Welding Defect Detector Developer, 14 Oz.

  • Mfr # WL744

  • Zoro # G3647077


product price: $8.79
/ea
Sold in multiples of 12 for $105.48

Key Features

Container Size
14 oz.
Container Type
Aerosol Can
Lubricant NSF Rating
Not Rated
Color
Red
Flash Point
0 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WL744
Zoro #
G3647077
UPC #
075577907441
Country of Origin
United States

Dimensions

Container Size
14 oz.
Size
14 oz

Details

Item
Welding Defect Detector Developer
Container Type
Aerosol Can
Lubricant NSF Rating
Not Rated
Color
Red
Flash Point
0 Degrees F
Series
WL744
Specific Gravity
0.73
VOC Content
98.70% (Less Water and Federally Exempt Solvents)
Sub-Category
General Purpose Lubricants
Net Weight
12 oz
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Application
Aerosol Spray
Standards
29 CFR 1910.1200
Product Type
Solvent-Based Visible Dye Penetrant
For Use On
Molds, Pipes, Structural Beams, Turbine Blades
Form
Aerosol Spray
Container Capacity
9 oz
Features
2-Step System Ensures Quality Inspections, Requires Both Penetrant (Wl744) and Developer (Wl745)
Process
Cracks and Defects

Description

Welding Defect Detector Developer, Container Capacity 9 oz, Container Type Aerosol Can, Product Type Solvent-Based Visible Dye Penetrant, Standards 29 CFR 1910.1200, Series WL744, Color Red, Features 2-Step System Ensures Quality Inspections, Requires Both Penetrant (Wl744) and Developer (Wl745), For Use On Molds, Pipes, Structural Beams, Turbine Blades, Form Aerosol Spray, Process Cracks and Defects

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.