Shop All Automotive Soaps
Sprayway
20 Oz. Instant Detail Wax Can, Off White, Wax
Mfr # SW096
Zoro # G5069136
original price:
$9.13
10% off
new price: $8.19
/ea
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Size 20 fl oz
- Container Type Aerosol Spray Can
- Color White
- Type Wax
- Contains Strawberry Scent
Product Information
- Brand Sprayway
- MFR # SW096
- Zoro # G5069136
- UPC # 041911000963
- Country of Origin United States
- Category Automotive Soaps
Dimensions
Container Size | 20 fl oz |
Details
Description
Detailing Wax, Product Type Wax, Series Instant Detail Wax, Container Type Aerosol Spray Can, Container Size 20 fl oz, Product Form Aerosol, Color White, VOC Content Weight Percentage 6.1 Percent, Standards VOC Compliant In All States But California, Features No Buffing Necessary, No Powder or Dusting, Showroom Shine, Wax in Minutes, Flash Point -155.2 Degrees F, Fragrance Strawberry, Number of Sheets Not Applicable, Roll Length Not Applicable, Sheet Length Not Applicable
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASSOCIATED EQUIPMENT Smart Charger, W/Power Supply, 12V, 20/25A (9425)
- GROTE Clearance/Marker Lamp, w/Chrome Bezel (47952)
- GEN-Y HITCH MEGA-DUTY 3 Shank 9 Drop 3.5K TW 32K Hitch & GH-0161 Dual-Ball & GH-0162 Pintle Lock (GH-1724)
- UWS Angle Crossover Truck Tool Box, 69", EC10772 (EC10772)
- SPRAYWAY All Purpose Cleaner, Crazy Clean, Multi-Surface Interior Vehicle Cleaner, Aerosol Can, 20 oz, (SW031)
- SPRAYWAY 20 Oz. Instant Shine Can, Clear, Wash and Shine (SW936)
- SPRAYWAY 20 Oz. Fabric Cleaner Can (SW508)
- SPRAYWAY 20 Oz. Fabric Cleaner with inverted spray Can, Aerosol (SW558)
- ZEP 35 lb. Heavy-Duty Powdered Car and Truck Wash Pail, Pink, Formula 965 (51733)
- MEGUIARS WAX Use To Strengthen Wax Protection And Enhance Shine By Removing Dust And Surface Contaminants (G201024)
- ZEP Vehicle Wash, Bucket, Clear, 5 gal., Liquid (105635)
- Sprayway Automotive Soaps