Shop SPRAYWAY
See all product information
Create Account
Clear Silicone Spray/Release, 11oz., Can
- Mfr # SW946
- Zoro # G7098975
product price:Â
$
9.99
/ea
Sold in multiples of 12 for
$119.88
Key Features
Application
Spray
Container Size - Adhesives
20 oz
Brand & Series
SPRAYWAY
Container Type
Aerosol Can
Includes Applicator
Applicator Included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SW946
- Zoro #
- G7098975
- UPC #
- -
- Country of Origin
- United States
- Item
- Silicone Spray
- Application
- Spray
- Brand & Series
- SPRAYWAY
- Container Type
- Aerosol Can
- Includes Applicator
- Applicator Included
- Color
- Clear
- Functional Cure
- Not Specified
- For Gap Fill
- Not For Gap Fill
- Finishing Features
- Drillable
- Interior/Exterior
- Interior/Exterior
- Wire Color
- Clear
Dimensions
- Container Size - Adhesives
- 20 oz
- Container Size
- 11 fl oz
Description
Silicone Spray/Release Agent,11 oz., Container Size 11 fl oz, Container Type Aerosol Can, Cure Method Not Applicable, Maximum Viscosity Not Applicable, Materials Bonded Not Applicable, Standards Not Applicable, Functional Cure Not Specified, Interior/Exterior Interior/Exterior, Working Time Not Applicable
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.