
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
957
Zoro #
G200411221
UPC #
041911009577
Country of Origin
United States
Dimensions
Size
20 oz
Width
2.625
Height
9.375
Details
Item
Fast Open 957 Screen Opener
Weight
15
Features
Fast Open Screen Opener
Material
steel can
Color
silver
Application
Spray
Description
Fast Open 957 Screen Opener,PK12, Package Quantity 12
Restrictions
WARNING:
This product can expose you to chemicals including Cumene,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.