Zoro Homepage

General Purpose Lubricant, Amber

  • Mfr # SW090

  • Zoro # G915854719


product price: $9.29
/ea

Key Features

Container Type
Aerosol Can
NSF Rating
P1
Color
Amber
VOC Content
Industrial Lubricant
Aerosol Container Net Fill
11 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SW090
Zoro #
G915854719
UPC #
041911000901
Country of Origin
United States

Details

Container Type
Aerosol Can
NSF Rating
P1
Color
Amber
Item
General Purpose Lubricant
VOC Content
Industrial Lubricant
Aerosol Container Net Fill
11 oz
Primary Additives
No Additives
Aerosol Container Delivery Method
Rigid Straw
Base Lubricant
Petroleum Distillates
Post-Application Film
Dry
Flammability
Flammable
Odor
Not Odorless
Operating Temperature - Minimum
-60 Degrees F
Container Capacity
16 oz
USDA Certified Biobased Product
Not USDA Certified Biobased Product
Metal Detectable Container
Not Metal Detectable
Product Type
General Purpose Lubricant

Description

Not Applicable, NSF Rating P1, VOC Content Industrial Lubricant, Flammable Flammability, Standards Not Applicable, Not Applicable Military Standard, Not USDA Certified Biobased Product USDA Certified Biobased Product

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.