Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Germicidal Disinfectant Cleaner, 19 oz, Aerosol Can, Unscented

  • Mfr # CL873

  • Zoro # G8092799


product price: $6.89
/ea

Key Features

Container Type
Aerosol Can
Size
20 oz.
Fragrance
Unscented
Primary Chemical
Alcohol
Cleaner Chemical Product Grouping
Disinfectants and Sanitizers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CL873
Zoro #
G8092799
UPC #
713014118738
Country of Origin
United States

Dimensions

Size
20 oz.
Cleaner Container Size
20 oz.
Degreaser Container Size
20 oz.
Container Size
20 oz

Details

Container Type
Aerosol Can
Fragrance
Unscented
Item
Germicidal Disinfectant Cleaner
Primary Chemical
Alcohol
Cleaner Chemical Product Grouping
Disinfectants and Sanitizers
Green Environmental Attribute
Meets SCAQMD Requirements
Degreaser Container Type
Aerosol Can
Item - Disinfectants and Sanitizers
Germicidal Disinfectant Cleaner
Standards
EPA
RTU Yield per Container
Ready to use
Green Certification or Other Recognition
VOC Levels Meet SCAQMD Requirements
Recommended Dilution
Ready to Use
Disinfectant Efficacy
C. Difficile Spores, Hepatitis A, Herpes Simplex Virus Type I, HIV Type 1, Influenza A Virus
Sub-Category
Disinfectant Cleaner
VOC Content
7.95%
Cleaner Form
Liquid
Effective to Remove
C. Difficile Spores, Hepatitis A, Herpes Simplex Virus Type I, HIV Type 1, Influenza A Virus
Cleaner Container Type
Aerosol Can
Contains
Butane
Flash Point
None
Includes Chemical
Alcohol
Net Weight
19 oz.
Rinse Required
No
Product Series
No Series
Targeted Pathogens
H1N1; Herpes; HIV
Surfaces for Use On
Hard Nonporous Surfaces
EPA Registration Number
706-65
Properties
No Rinse Required
EPA Registered
Yes
NSF Rating
Not Rated

Description

Disinfectant Cleaner, Primary Chemical Quat, Container Type Aerosol Spray Can, Container Size 20 oz, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Fragrance Unscented, Cleaner Form Liquid, Surfaces for Use On Hard Non-Porous, Targeted Pathogens H1N1, Herpes, HIV, Influenza A2, Product Series No Series, VOC Content 8 Percent, Flash Point -156 Degrees F, Rinse Required No, NSF Rating Not Rated, EPA Registered Yes, EPA Registration Number 706-65, Net Weight 19 oz

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.